TRAC FD CURR LMTR 2A 240VA

Item #: 0937377

Cat #: TCLCB2ABLCK

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
JUNO TCLCB 2A BLCK CIRCUIT BREAKER

Overview

JUNO TCLCB 2A BLCK CIRCUIT BREAKER
Also known as: TCLCB2ABLCK, JUNTCLCB2ABLCK

Specifications

No Specifications Available