Compact TDX Panel Protector, 50 kA, 120/208 V Un

Item #: 0937374

Cat #: TDX50C120/208

UPC: 782856593133

Call for price
Company wide:
0 in stock
Documents & Guides
Compact panel surge protector, 50 kA. Transient discriminating tech for 120/208 3 phase systems.

Overview

Compact panel surge protector, 50 kA. Transient discriminating tech for 120/208 3 phase systems.

Compact panel surge protector, 50 kA.

Also known as: 782856593133, TDX50C120/208, CADTDX50C120208

Features & Benefits

  • Transient Discriminating (TD) Technology provides increased service life
  • Built-in features include TD Technology, thermal protection and short circuit current fusing
  • Compact NEMA®-4 enclosure design can be flush mounted or installed in a small space
  • LED status indication and voltage-free contacts provide remote status monitoring
  • 50kA 8/20μs maximum surge rating provides protection suitable for sub-distribution panels and a long operational life

Specifications

Width: 2 in
Material: Metal
IP/NEMA Rating: IP65
Depth: 3.070 in
Height: 153 in
Width: 2 in
IP/NEMA Rating: IP65
Height: 153 in
Material: Metal
Depth: 3.070 in