3
more

400A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 12
Item #: 0937342
Cat #: DH365FDK-GCL
UPC: 782114889848
$ 14376.88 EA
Company wide:
0
in stock
Documents & Guides
400A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 12
Overview
400A/3P HD FUSIBLE SAFETY SWITCH 600V NEMA 12
Also known as: 782114889848, DH365FDK-GCL, CUTDH365FDKGCL
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 400 |
| Mounting: | Surface |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 12 |
| Poles: | 3 |
| Amps: | 400 |
| Volts AC: | 600 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 12 |