LED Vaporproof Fixture, 26W, Die Cast, Globe, 5000K

Item #: 0937337

Cat #: VXBRLED26DG

UPC: 019813032986

$ 482.22 EA
Company wide:
0 in stock
Documents & Guides
LED Vaporproof Fixture, 26 Watt, 2000 Lumen, 5000K, Die Cast Globe, Wall Bracket, Frosted Globe, Equivalent to 200 Watt Incandescent

Overview

LED Vaporproof Fixture, 26 Watt, 2000 Lumen, 5000K, Die Cast Globe, Wall Bracket, Frosted Globe, Equivalent to 200 Watt Incandescent

A classic design with cutting edge LED technology. Comes with die cast guard and frosted globe.

Also known as: 019813032986, VXBRLED26DG, RABVXBRLED26DG

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Lumens: 2000
Color: Frosted, Natural
Light Technology: LED
Wattage: 26
Lumens: 2000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Frosted, Natural