
SDX Precision Molded Fiber Adapter Plate (AQUA), Multi-Mode OM3/4, Duplex LC
Item #: 0937323
Cat #: 5F100-2QL
UPC: 078477583951
$ 133.55 EA
Company wide:
8
in stock
SDX Precision Molded Fiber Adapter Plate (AQUA), 50/125um Multimode Laser Optimized OM3/4, Duplex LC, 12 fibers, Zirconia Ceramic Sleeve
Overview
SDX Precision Molded Fiber Adapter Plate (AQUA), 50/125um Multimode Laser Optimized OM3/4, Duplex LC, 12 fibers, Zirconia Ceramic Sleeve
Leviton SDX fiber optic adapter plates are used in conjunction with SDX panels or enclosures (rack- or wall-mount) to provide a means to connect backbone to backbone or backbone to horizontal fiber cabling. SDX fiber adapter plates are offered in LC, SC, and ST versions.
Also known as: 078477583951, 5F100-2QL, LEV5F1002QL
Specifications
| Color: | Aqua |
| Type: | Duplex, Multimode |
| Number of Ports: | 12 |
| Connector Type: | LC |
| Color: | Aqua |
| Number of Ports: | 12 |
| Type: | Duplex, Multimode |
| Connector Type: | LC |