Sc Wireway Sweep Elbow 6x4

Item #: 0937275

Cat #: 64 L SWEEP

UPC: 782051096897

$ 399.07 EA
Company wide:
0 in stock
CIR 64LSWEEP SC WIREWAY SWEEP

Overview

CIR 64LSWEEP SC WIREWAY SWEEP

Wireway body and cover are fabricated from code gauge steel, Wireway body has mounting holes on the back. Wireway is available with or without knockouts. Wireway fittings have no knockouts, ends are available with or without knockouts. Wireway exceeding 72 inches in length has two overlapping covers. Variety of fittings allow runs which can change directions, junction and terminate.

Also known as: 782051096897, 64 L SWEEP, CIR64LSWEEP

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 4 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 4 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°