Compact TDX Panel Protector, 200 kA, 120/240 V Un

Item #: 0937223

Cat #: TDX200C120/240

UPC: 782856670209

$ 2005.26 EA
Company wide:
0 in stock
Documents & Guides
The TDX are designed for critical protection applications. Specifically designed for equipment, panel and motor protection even under the most adverse over-voltage conditions. Service Entrance Suppressor SPD 200 kA

Overview

The TDX are designed for critical protection applications. Specifically designed for equipment, panel and motor protection even under the most adverse over-voltage conditions. Service Entrance Suppressor SPD 200 kA

The TDX are designed for critical protection applications. Specifically designed for equipment, panel and motor protection even under the most adverse over-voltage conditions.

Also known as: 782856670209, TDX200C120/240, CADTDX200C120240

Features & Benefits

  • Built-in features include TD Technology, thermal protection and short circuit current fusing
  • Compact NEMA®-4 enclosure design can be flush mounted or installed in a small space
  • LED status indication and voltage-free contacts provide remote status monitoring
  • 200 kA 8/20 μs maximum surge rating provides protection suitable for main-distribution panels and an extended operational life

Specifications

Width: 2 in
Material: Metal
IP/NEMA Rating: NEMA 4
Depth: 3.070 in
Height: 279 in
Width: 2 in
IP/NEMA Rating: NEMA 4
Height: 279 in
Material: Metal
Depth: 3.070 in