350 w/ Ground, MC Cable, Aluminum Cable

Item #: 0937106
Cat #: 3503MCAWGRDX1000
UPC:
$ 11.22 FT
Company wide:
0 in stock
Documents & Guides
(3) 350 MCM with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.

Overview

(3) 350 MCM with (1) Ground, Aluminum, 600V, Feeder Cable, No Jacket.
Interlocked aluminum armor Type MC Cable is designed for above-ground applications. The cable is also available with a jacket over the armor, listed for direct burial, for application in cable tray and for sunlight resistance.
Also known as: 3503MCAWGRDX1000

Specifications

Conductors: 3
Length: 1000 ft
Jacket: Aluminum
Volts AC: 600
Gauge: 350
Conductors: 3
Jacket: Aluminum
Gauge: 350
Length: 1000 ft
Volts AC: 600

Customer Reviews

No reviews for this product
(0)