SC-3500 4” Signal Clamp

Item #: 0937103

Cat #: SC-3500

UPC: 095969492843

Call for price
Company wide:
0 in stock
Documents & Guides
SC-3500 4” Signal Clamp for AT-3500

Overview

SC-3500 4” Signal Clamp for AT-3500
Also known as: 095969492843, SC-3500, AMPSC3500

Specifications

Diameter: 4 in
Diameter: 4 in