
Lighted Extension Cord, SJTW, 12/3 AWG, Yellow, 50', Outdoor
Item #: 0936988
Cat #: 1688SW0002
UPC: 029892016883
$ 166.02 EA
Company wide:
2
in stock
Documents & Guides
Cold Weather Extension Cord, 12/3, Heavy-Duty, 15 Amp, 125 Volt, SJEOOW, 50 Foot, NEMA 5-15,Yellow, with Power Light Indicator
Overview
Cold Weather Extension Cord, 12/3, Heavy-Duty, 15 Amp, 125 Volt, SJEOOW, 50 Foot, NEMA 5-15,Yellow, with Power Light Indicator
Polar/Solar® extension cords are built to stay flexible under the most extreme temperatures
Also known as: 029892016883, 1688SW0002, SWC1688SW0002
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Conductors: | 3 |
| Volts AC: | 120 |
| Gauge: | 12 AWG |
| Amps: | 15 |
| Length: | 50 ft |
| Standards: | California Proposition 65 |
| Color: | Yellow |
| NEMA Configuration: | 5-15P, 5-15R |
| Volts AC: | 120 |
| Amps: | 15 |
| Standards: | California Proposition 65 |
| Conductors: | 3 |
| Gauge: | 12 AWG |
| Length: | 50 ft |
| Color: | Yellow |