Heavy Duty Double Throw Safety Switch

Item #: 0936966

Cat #: DT266URK

UPC: 782113738291

$ 19401.88 EA
Company wide:
0 in stock
600 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 3r

Overview

600 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 3r
Also known as: 782113738291, DT266URK, CUTDT266URK

Specifications

Volts DC: 250
Poles: 2
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Amps: 600
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R