Eaton FAZ supplementary protector

Item #: 0936938

Cat #: FAZ-B6/3

UPC:

$ 181.54 EA
Company wide:
0 in stock
Documents & Guides
Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker - supplementary protector,Low levels of inrush current are expected,6 A,15 kAIC,Three-pole,3-5X /n,50-60 Hz,Standard terminals,B Curve

Overview

Eaton FAZ supplementary protector,UL 1077 Industrial miniature circuit breaker - supplementary protector,Low levels of inrush current are expected,6 A,15 kAIC,Three-pole,3-5X /n,50-60 Hz,Standard terminals,B Curve

FAZ supplementary protectors are ideal for protection in control circuits, lighting, equipment, appliances and other applications where closer protection is desired, per UL 1077.

Also known as: FAZ-B6/3, CUTFAZB63

Specifications

Amps: 6
Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Amps: 6
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve B