Faz Ul 1077 Supplementary Protector 2p 1a C Curve

Item #: 0936934

Cat #: FAZ-C1/2

UPC: 015082787459

$ 122.83 EA
Company wide:
0 in stock
Faz Ul 1077 Supplementary Protector 2p 1a C Curve

Overview

Faz Ul 1077 Supplementary Protector 2p 1a C Curve
Also known as: 015082787459, FAZ-C1/2, CUTFAZC12

Specifications

Poles: 2
Amps: 1
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 1
Volts AC: 277, 480Y
Type: Trip Curve C