Tamper Resistant Receptacle, 15A, 120V, Brown

Item #: 0936905

Cat #: CARS-15-TR-BR

UPC: 027557618496

$ 22.28 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 120 Volt, Tamper Resistant Shatter Mechanism, Decorator Duplex, Brown

Overview

15 Amp, 120 Volt, Tamper Resistant Shatter Mechanism, Decorator Duplex, Brown

Tamper resistant for designer products in brown

Also known as: 027557618496, CARS-15-TR-BR, LUTCARS15TRBR

Specifications

Type: Receptacle
Color: Brown
Mounting: Surface
Amps: 15
Volts AC: 125
Type: Receptacle
Mounting: Surface
Volts AC: 125
Color: Brown
Amps: 15