This product has been discontinued.

Breaker, 15A, 1P, 120V, 10 kAIC, Type CH, Ground Fault
Item #: 0936898
Cat #: CHFGF115
UPC: 786685546216
Company wide:
0
in stock
Discontinued
Documents & Guides
15 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication. Has Been Replaced By Eaton CHFGFT115
Overview
15 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication. Has Been Replaced By Eaton CHFGFT115
Also known as: 786685546216, CHFGF115, CUTCHFGF115
Specifications
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 15 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Amps: | 15 |