This product has been discontinued.

Breaker, 30A, 1P, 10kAIC, GFCI, 120/240VAC, Replaced by CHFGFT130
Item #: 0936897
Cat #: CHFGF130
UPC: 786685546247
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Breaker, 30A, 1P, 10kAIC, GFCI, 120/240VAC, Replaced by CHFGFT13030 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication. Has Been Replaced By Eaton CHFGFT130
Overview
Breaker, 30A, 1P, 10kAIC, GFCI, 120/240VAC, Replaced by CHFGFT13030 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication. Has Been Replaced By Eaton CHFGFT130
Also known as: 786685546247, CHFGF130, CUTCHFGF130
Specifications
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 30 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Amps: | 30 |