20­MTW­STR­BLACK 2500FT

Item #: 0936858

Cat #: 20MTWSTRBLAX2500

UPC:

$ 0.17 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
20­MTW­STR­BLACK 2500FT

Overview

20­MTW­STR­BLACK 2500FT
Also known as: 20MTWSTRBLAX2500

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 20 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 20 AWG
Color: Black
Conductors: 1
Stranding: Stranded