16 AWG MTW, White w/ Yellow Stripe, 2500' Reel

Item #: 0936854

Cat #: 16MTWSTRWHIYEL2500

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, MTW, 30-Strand, Copper Wire, White w/ Yellow, 600V, 2500 Foot Reel

Overview

16 AWG, MTW, 30-Strand, Copper Wire, White w/ Yellow, 600V, 2500 Foot Reel
Also known as: 16MTWSTRWHIYEL2500

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Color: White/Yellow
Stranding: Stranded
Length: 2500 ft
Material: Copper
Conductors: 1
Color: White/Yellow
Jacket: PVC
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded