Abb Nfz40e-21 Relay,4no,24-60v50/60

Item #: 0936836

Cat #: NFZ40E-21

UPC: 471523101619

$ 110.53 EA
Company wide:
0 in stock
Documents & Guides
Abb; Contactor Relay; Type Nfz, Low Consumption; Coil: 24 - 60 Vac At 50/60 Hz,20 - 60 Vdc; Contact Configuration: 4 No; Timing Range: Between Coil Energization: 40 - 95 Ms (no Closing), 38 - 90 Ms (nc Opening), Between Coil De-energization: 11 - 95 Ms (no Opening), 13 - 98 Ms (nc Closing); Mounting: Din Rail; Numberof Poles: 4; Connection: M3.5 Screw Terminal; Size: 45 Mm Width X 86 Mm Height X77 Mm Depth; Enclosure: Ip20; Operating Cycles: 20 Million Cycles; Operating Temperature: -40 To +70 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Operating Voltage: 690 V; Operating Current: Ac-15: 6 Amp At 24 - 127 V, 4 Amp At 220 - 240 V, 3 Amp At 400 - 440 V, 2 Amp At 500/690 V, Dc-13: 6 Amp At 24 V, 2.8 Amp At 48 V, 1 Amp At 72 V, 0.55 Amp At 110/125 V, 0.27 Amp At 220/250 V, 0.15 Amp At 400/500 V, 0.13 Amp At 500 V, 0.1 Amp At 600 V; Wire Striplength: 10 Mm; Tightening Torque: 1.2 N-m; Connecting Capacity: (1 Or 2) 18 - 14awg; Power Loss: 0.1 Wtt

Overview

Abb; Contactor Relay; Type Nfz, Low Consumption; Coil: 24 - 60 Vac At 50/60 Hz,20 - 60 Vdc; Contact Configuration: 4 No; Timing Range: Between Coil Energization: 40 - 95 Ms (no Closing), 38 - 90 Ms (nc Opening), Between Coil De-energization: 11 - 95 Ms (no Opening), 13 - 98 Ms (nc Closing); Mounting: Din Rail; Numberof Poles: 4; Connection: M3.5 Screw Terminal; Size: 45 Mm Width X 86 Mm Height X77 Mm Depth; Enclosure: Ip20; Operating Cycles: 20 Million Cycles; Operating Temperature: -40 To +70 Deg C; Environmental Conditions: Storage Temperature: -40 To 70 Deg C; Operating Voltage: 690 V; Operating Current: Ac-15: 6 Amp At 24 - 127 V, 4 Amp At 220 - 240 V, 3 Amp At 400 - 440 V, 2 Amp At 500/690 V, Dc-13: 6 Amp At 24 V, 2.8 Amp At 48 V, 1 Amp At 72 V, 0.55 Amp At 110/125 V, 0.27 Amp At 220/250 V, 0.15 Amp At 400/500 V, 0.13 Amp At 500 V, 0.1 Amp At 600 V; Wire Striplength: 10 Mm; Tightening Torque: 1.2 N-m; Connecting Capacity: (1 Or 2) 18 - 14awg; Power Loss: 0.1 Wtt

NFZ contactor relays are used for switching auxiliary and control circuits. NFZ contactor relays include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...250 V 50/60 Hz or 12...250 V DC. NF contactor relays can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change NFZ contactor relays allow direct control by PLC-output ≥ 24 V DC 500 mA and obtain a reduced holding coil consumption. NFZ contactor relays withstand short voltage dips and voltage sags (SEMI F47-0706 compliance) between 24...250 V 50/60 Hz NFZ contactor relays have built-in surge protection and do not require additional surge suppressors - Poles: 4-pole contactor relays - Control Circuit: AC or DC operated - Accessories: a wide range of Accessories is available.

Also known as: 471523101619, NFZ40E-21, ABBNFZ40E21

Specifications

Type: Contactor
Type: Contactor