Fluorescent Lamp, Preheat, T8, 72", 38W, 4200K

Item #: 0936816

Cat #: F72T8CW

UPC: 046135272660

Company wide:
0 in stock
Fluorescent Lamp, Preheat, T8, 72 inch, 38 Watt, Single Pin, 4200K, Lumens: 3050, 60 CRI, Standard Case Qty: 24 *Sylvania Part # 27266* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Preheat, T8, 72 inch, 38 Watt, Single Pin, 4200K, Lumens: 3050, 60 CRI, Standard Case Qty: 24 *Sylvania Part # 27266* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135272660, F72T8CW, LDVF72T8CW

Specifications

Wattage: 38
Length: 72 in
Material: Glass
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Wattage: 38
Material: Glass
Light Technology: Fluorescent
Length: 72 in
Color Rendering Index (CRI): 60
Base: 1-Pin (Fa8)