
TMC2 Connector, 1-1/2", Class I, Division, Aluminum
Item #: 0936757
Cat #: TMC2150162A
UPC: 781381221092
$ 228.65 EA
Company wide:
0
in stock
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 1-1/2", Cable Armor Diameter: 1.22" - 1.50", Cable Jacket Diameter: 1.30" - 1.62", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 1-1/2", Cable Armor Diameter: 1.22" - 1.50", Cable Jacket Diameter: 1.30" - 1.62", Material: Aluminum. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381221092, TMC2150162A, APPTMC2150162A
Specifications
| Diameter: | 1 1/2 in |
| Material: | Aluminum |
| Diameter Range: | 1.22 - 1.50 in, 1.30 - 1.62 in |
| Diameter: | 1 1/2 in |
| Diameter Range: | 1.22 - 1.50 in, 1.30 - 1.62 in |
| Material: | Aluminum |