2G 302SS 1" SPLIT TELE.

Item #: 0936726

Cat #: 93626

UPC: 095327936262

$ 28.72 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Wallplate, 2.375IN Device Mounting, With Mounting Strap, Special Grade Satin Finish, Standard: UL 883, Number of Gangs: 2, Cutout: (1) 1IN ID Rubber Grommet Split Plate, Material: 302 Stainless Steel

Overview

Wallplate, 2.375IN Device Mounting, With Mounting Strap, Special Grade Satin Finish, Standard: UL 883, Number of Gangs: 2, Cutout: (1) 1IN ID Rubber Grommet Split Plate, Material: 302 Stainless Steel
Also known as: 095327936262, 93626, MUL93626

Specifications

No Specifications Available