This product has been discontinued.

Smoke & Carbon Monoxide Alarm, 120V AC, AA Batt
Item #: 0936658
Cat #: SC7010BV
UPC: 029054002297
Company wide:
0
in stock
Discontinued
Documents & Guides
Hardwired Combo Smoke & Carbon Monoxide Alarm, 120 Volts AC with (2) AA Battery Backup, Photoelectric/Electrochemical Detection
Overview
Hardwired Combo Smoke & Carbon Monoxide Alarm, 120 Volts AC with (2) AA Battery Backup, Photoelectric/Electrochemical Detection
The BRK Model No. SC7010BV is a wire-in, 120V AC 60Hz single and/or multiple station combination smoke and carbon monoxide alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings as defined in standard NFPA 101. Model SC7010BV complies with UL217 and UL2034, CSFM, NFPA 72 and NFPA 720, HUD, FHA and other agencies that model their codes after the above agencies. It meets building codes where AC/DC photoelectric smoke and carbon monoxide alarms with and without voice are required.
Also known as: 029054002297, SC7010BV, BRKSC7010BV
Specifications
| Volts DC: | 120 |
| Mounting: | Surface |
| Depth: | 2 in |
| Color: | White |
| Amps: | 0.050 |
| Type: | Battery Backup |
| Volts DC: | 120 |
| Depth: | 2 in |
| Amps: | 0.050 |
| Mounting: | Surface |
| Color: | White |
| Type: | Battery Backup |