This product has been discontinued.

Breaker, 20A, 1P, 120V, 10 kAIC, Type CH, Ground Fault
Item #: 0936643
Cat #: CHFGF120
UPC: 786685546223
Company wide:
0
in stock
Discontinued
Documents & Guides
Breaker, 20A, 1P, 120V, 10 kAIC, Type CH, Ground Fault20 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication. Has Been Replaced By Eaton CHFGFT120
Overview
Breaker, 20A, 1P, 120V, 10 kAIC, Type CH, Ground Fault20 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication. Has Been Replaced By Eaton CHFGFT120
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker.
Also known as: 786685546223, CHFGF120, CUTCHFGF120
Specifications
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Type: | GFCI, Breaker |
| Amps: | 20 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| Type: | GFCI, Breaker |
| Poles: | 1 |
| Volts AC: | 120, 240 |
| Amps: | 20 |
| Interrupt Rating AC: | 10 kA |