
TMC2X Connector, 3/4", Hazardous Locations, Aluminum
Item #: 0936582
Cat #: TMC2X-075075A
UPC:
Company wide:
0
in stock
Documents & Guides
TMC2X Connector, 3/4", Hazardous Locations, AluminumTMC2X Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Aluminum. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Overview
TMC2X Connector, 3/4", Hazardous Locations, AluminumTMC2X Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.42" - 0.63", Cable Jacket Diameter: 0.50" - 0.75", Material: Aluminum. Watertight, For Use With Jacketed Metal Clad Cable in Hazardous Locations.
Also known as: TMC2X-075075A, APPTMC2X075075A
Specifications
| Diameter: | 3/4 in |
| Material: | Aluminum |
| Diameter Range: | 0.420 - 0.630 in, 0.500 - 0.750 in |
| Diameter: | 3/4 in |
| Diameter Range: | 0.420 - 0.630 in, 0.500 - 0.750 in |
| Material: | Aluminum |