CR123C, GE, Motor Starter Heater, Nema Size 3

Item #: 0936567

Cat #: CR123F104C

UPC: 783166309193

$ 25.43 EA
Company wide:
0 in stock
Documents & Guides
Drive motors. 100-550-7500carol strm. Mt vendor /carol strm. Heater. CR123F10

Overview

Drive motors. 100-550-7500carol strm. Mt vendor /carol strm. Heater. CR123F10
Also known as: 783166309193, CR123F104C, ABBCR123F104C

Specifications

Type: Heater Element
Mounting: Relay
Material: Steel
Family / Style: CR123
Amps Range: 73.600 - 82.200
Type: Heater Element
Material: Steel
Amps Range: 73.600 - 82.200
Mounting: Relay
Family / Style: CR123