60" 2500/1875W 208/240V Convection Baseboard Heater, White

Item #: 0936535

Cat #: LC6025W31

UPC: 781052064423

$ 188.84 EA
Company wide:
0 in stock
Documents & Guides
60" Electric Convection Baseboard, 208/240V 2500/1875W, White

Overview

60" Electric Convection Baseboard, 208/240V 2500/1875W, White

The revolutionary design provides a sleek, compact heater profile, while improving heater performance, reducing energy consumption, and increased comfort. The Equinox comes equipped with a built-in electronic thermostat for ease of installation. The thermostat is highly accurate and maintains a consistent room temperature providing up to 33% in energy savings. The heater is equipped with pre-stamped mounting holes for easy installation and a thermal overheat protection for safety.

Also known as: 781052064423, LC6025W31, CDTLC6025W31

Specifications

Length: 60 in
Color: White
Volts AC: 240, 208
Wattage: 2500
Mounting: Wall
Length: 60 in
Volts AC: 240, 208
Mounting: Wall
Color: White
Wattage: 2500