2000W 240V Electric Baseboard, White

Item #: 0936534

Cat #: LC5020W31

UPC: 781052064348

$ 149.58 EA
Company wide:
0 in stock
Documents & Guides
50" Electric Baseboard, 240V/2000W, 208V/1500W, White

Overview

50" Electric Baseboard, 240V/2000W, 208V/1500W, White
Also known as: 781052064348, LC5020W31, CDTLC5020W31

Specifications

Wattage: 2000
Length: 50 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 2000
Color: White
Mounting: Wall
Length: 50 in
Volts AC: 240, 208