15A, 120V, Tamper Resistant Decora Duplex, White

Item #: 0936523
Cat #: CARS-15-TR-WH
UPC: 027557618267
$ 15.68 EA
Company wide:
42 in stock
Documents & Guides
15 Amp, 120 Volt, Tamper Resistant Shatter Mechanism, Decora Duplex, White

Overview

15 Amp, 120 Volt, Tamper Resistant Shatter Mechanism, Decora Duplex, White
Tamper resistant for designer products in white
Also known as: 027557618267, CARS-15-TR-WH, LUTCARS15TRWH

Specifications

Type: Receptacle
Mounting: Surface
Amps: 15
Color: White
Volts AC: 125
Type: Receptacle
Amps: 15
Volts AC: 125
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)