B-LINE B54SH-240HDG SHALLOW STRUT, 13/16-

Item #: 0936515

Cat #: B54SH-240HDG

UPC: 781011257163

Company wide:
0 in stock
Documents & Guides
B-LINE B54SH-240-HDG

Overview

B-LINE B54SH-240-HDG
Also known as: 781011257163, B54SH-240HDG, BLIB54SH240HDG

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Length: 20 ft
Material: Steel
Finish: Hot Dipped Galvanized
Height: 13/16 in
Width: 1-5/8 in