Halogen Reflector Lamp, PAR30L, 53W, 120V, FL25

Item #: 0936498

Cat #: 53PAR30L/EVP/FL25 120V 15/1

UPC: 046677428921

Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Reflector Lamp, 53W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 920, Color Temperature: 2900K, Beam Angle: 25°, Rated Average Life: 1,100 Hrs. Replaces up to 75W Halogen *Philips Part # 42892-0*

Overview

Halogen Reflector Lamp, 53W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 920, Color Temperature: 2900K, Beam Angle: 25°, Rated Average Life: 1,100 Hrs. Replaces up to 75W Halogen *Philips Part # 42892-0*
Also known as: 046677428921, 53PAR30L/EVP/FL25 120V 15/1, PHI53PAR30LEVPFL25

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 1350, 920
Wattage: 53
Light Technology: Halogen
Angle: 25°
Color Temperature: 2900 (Warm White)
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 100
Wattage: 53
Angle: 25°
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1350, 920
Light Technology: Halogen

Customer Reviews

1 Overall
(1)
1/5
Arthur Waggoner - West Monroe on 04/02/2014
No warranty on bulbs made in Mexico by PHILIPS
Had problem with one out of five bulbs quit working at approximatly 200 hours whiile unscrewing bulb had mini explosions going on in bulb has loose filiment or somthing made in Mexico very dissatisfied with performance and hours of service don't know if they are a fire hazard or just a damaged bulb from factory. These bulbs are in a fixture fifteen feet high I don't think any damage could have occurred due to misuse or abuse.