Single Channel Bracket, 1-5/8 x 1-5/8 Channel, 18 In Long, Steel

Item #: 0936451

Cat #: B409-18ZN

UPC: 781011028510

$ 189.04 EA
Company wide:
0 in stock
Documents & Guides
Single Channel Bracket, 18 in., Material: Steel, Finish: Zinc Plated

Overview

Single Channel Bracket, 18 in., Material: Steel, Finish: Zinc Plated
Also known as: 781011028510, B409-18ZN, BLIB40918ZN

Specifications

Material: Steel
Material: Steel