B&d Dw5471 5/8 X 8 X 10in Rock Carb

Item #: 0936447

Cat #: DW5471

UPC: 885911037204

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 5/8in, Effective Length: 8in, Number Of Flutes: 4

Overview

Diameter: 5/8in, Effective Length: 8in, Number Of Flutes: 4

Rock carbide tip for maximum durability and long life. Open head design for faster material removal. Elongated 4 flute design for faster drilling. Manufactured by DEWALT.

Also known as: 885911037204, DW5471, DEWDW5471

Specifications

Diameter: 5/8 in
Length: 8 in
Diameter: 5/8 in
Length: 8 in