Shielded Inductive Proximity Sensor

Item #: 0936415

Cat #: E59-M18A108C02-D2

UPC: 782116183326

$ 459.49 EA
Company wide:
0 in stock
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 8 mm Sensing Range, 3-wire, 6-48VDC, 18 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Standard Frequency, N.C. by Default (Field Programmable). Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects with SmartSense Technology allowing customizable range, band sensing, nuisance metal rejection, timing delays and over/under speed detection.

Overview

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 8 mm Sensing Range, 3-wire, 6-48VDC, 18 mm Diameter, Threaded Barrel, 2-Meter Cable Connection, Standard Frequency, N.C. by Default (Field Programmable). Stainless Steel Housing. NEMA Rating: 4, 4X, 6, 6P, 12, 13. Used to detect Metallic objects with SmartSense Technology allowing customizable range, band sensing, nuisance metal rejection, timing delays and over/under speed detection.

The iProx represents the highest performance, most versatile tubular inductive sensor offered by Eaton’s Electrical Sector. By utilizing an embedded microprocessor and exclusive SmartSense™ technology, iProx can sense up to three times farther than typical sensors of its class, while providing an unheard-of level of customization. Both shielded and unshielded versions of iProx feature extended sensing ranges. This allows the sensor to be mounted farther from the target, thereby reducing the potential for target impacts and increasing the sensing reliability of your application. The iProx also includes a wide range of advanced features that can be enabled via optional programming tools. Using the ProxView Windows-based software package, an entirely custom sensor can be programmed to perfectly fit an application.

Also known as: 782116183326, E59-M18A108C02-D2, CUTE59M18A108C02D2

Specifications

Type: Inductive, Proximity, Shielded
Volts DC: 6, 24, 48, 28, 12
Diameter: 18 mm
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Volts DC Range: 6 - 48
Type: Inductive, Proximity, Shielded
Diameter: 18 mm
Volts DC Range: 6 - 48
Volts DC: 6, 24, 48, 28, 12
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6