4" Miniature Line Voltage IC Housing

Item #: 0936397

Cat #: G4IC

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
4" Miniature Line Voltage IC Housing, Accomodates up to 50W GU10 Lamps

Overview

4" Miniature Line Voltage IC Housing, Accomodates up to 50W GU10 Lamps
Also known as: G4IC, ETEG4IC

Specifications

Type: IC, Housing
Diameter: 4 in
Type: IC, Housing
Diameter: 4 in