Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0936384

Cat #: FD3225W

UPC: 786679072783

$ 6236.85 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 225 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Without Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 225 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Without Terminals
Also known as: 786679072783, FD3225W, CUTFD3225W

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 225
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 225