INDUSTRIAL, INDUSTRIAL

Item #: 0936331

Cat #: IBZT8 6 WD

UPC: 745977147845

Call for price
Company wide:
0 in stock
Documents & Guides
LIT IBZT86WD INDUSTRIAL, INDUSTRIAL

Overview

LIT IBZT86WD INDUSTRIAL, INDUSTRIAL
Also known as: 745977147845, IBZT8 6 WD, LITIBZT86WD

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Type: T8 High Bay
Wattage: 32
Color: White
Type: T8 High Bay
Length: 4 ft, 48 in
Light Technology: Fluorescent