This product has been discontinued.

6' Lanyard, Dual Leg, (3) Steel Snaphooks, Wt. Cap: 310lbs Max.
Item #:
0936168
Cat #:
209750
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
6' Lanyard, Dual Leg, Safelight, Low Profile, Snap Hooks, Weight Capacity: 310 lbs.
Overview
6' Lanyard, Dual Leg, Safelight, Low Profile, Snap Hooks, Weight Capacity: 310 lbs.
Also known as: 209750, MMM209750
Specifications
Length: | 6 ft |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)