18" D-Ring Extender, Snap Hook/D-Ring, Wt. Cap: 400lbs Max.

Item #: 0936166
Cat #: 5550
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
18" Harness D-Ring Extender, Snap Hook/D-Ring.

Overview

18" Harness D-Ring Extender, Snap Hook/D-Ring.
Also known as: 5550, MMM5550

Specifications

Length: 18 in
Length: 18 in

Customer Reviews

No reviews for this product
(0)