25W B11 Incandescent Lamp

Item #: 0936157

Cat #: S3234

UPC: 045923032349

Company wide:
0 in stock
25 Watt B11 Incandescent; Frost; 1500 Average rated hours; 200 Lumens; Medium Base; 120 Volt

Overview

25 Watt B11 Incandescent; Frost; 1500 Average rated hours; 200 Lumens; Medium Base; 120 Volt
Also known as: 045923032349, S3234, SATS3234

Specifications

Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 200
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: B11 (Blunt Tip)
Wattage: 25
Lumens: 200
Dimmable: Yes