PB Lug for Flat Braids, 49.34 kcmil, 0.87" x 0.98"

Item #: 0936156

Cat #: PALM-25

UPC: 782856578888

$ 4.79 EA
Company wide:
0 in stock
Documents & Guides
Eriflex Palm Braid

Overview

Eriflex Palm Braid

Crimp to FTCB or FRCB braids to create custom flexible connections

Also known as: 782856578888, PALM-25, EFX557190

Features & Benefits

  • Crimp to FTCB or FRCB braids to create custom flexible connections
  • Crimped and drilled using BD Crimp and Drill Tool or Crimping Tool for Hydraulic Work Center
  • RoHS compliant

Specifications

Width: 0.870 in
Material: Copper
Finish: Tinned
Width: 0.870 in
Finish: Tinned
Material: Copper