Breaker, Molded Case, Frame Only, 630A, 3P, 600VAC, Series G, Frame J-K

Item #: 0936138

Cat #: LGE3630NN

UPC: 782116336142

$ 6512.00 EA
Company wide:
0 in stock
Breaker, Molded Case, Frame Only, 630 Amp, 3P, 18 kAIC @ 600 Volt AC, Series G, Frame J-K

Overview

Breaker, Molded Case, Frame Only, 630 Amp, 3P, 18 kAIC @ 600 Volt AC, Series G, Frame J-K

Eaton's Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 782116336142, LGE3630NN, CUTLGE3630NN

Specifications

Poles: 3
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Interrupt Rating AC: 18 kA
Volts AC: 600