Eg 65ka 1 Pole 20 Amp Bolt Breaker

Item #: 0936137

Cat #: EGH1020FFB

UPC: 786685381695

$ 689.64 EA
Company wide:
0 in stock
Documents & Guides

Overview

CUT-EGH1020FFB
Also known as: 786685381695, EGH1020FFB, CUTEGH1020FFB

Specifications

Amps: 20
Poles: 1
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Amps: 20
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Poles: 1
Mounting: Bolt On