LED DRIVER: 150W 347-480v

Item #: 0936100

Cat #: LEDHCNA0350C425FOM

UPC: 781087086650

Company wide:
0 in stock
Documents & Guides
LED Driver: XITANIUM; 150W, 0.35A, Input Voltage: 347-480V, Output Voltage: 120-425V. Fixed. 12NC 913701215702.

Overview

LED Driver: XITANIUM; 150W, 0.35A, Input Voltage: 347-480V, Output Voltage: 120-425V. Fixed. 12NC 913701215702.
Also known as: 781087086650, LEDHCNA0350C425FOM, ADVLEDHCNA0350C425

Specifications

Type: LED
Dimmable: No
Type: LED
Dimmable: No