MC Cable, Aluminum Flex, 10/2 (BRN/GRY) w/Ground

Item #: 0936087

Cat #: 102MCASTRYLGYGN277

UPC: 077680287403

Company wide:
0 in stock
Documents & Guides
MC Cable, Aluminum Flex, (2) 10 AWG Stranded Copper w/Ground, 277/480V, Yellow & Gray, 250 Foot Coil

Overview

MC Cable, Aluminum Flex, (2) 10 AWG Stranded Copper w/Ground, 277/480V, Yellow & Gray, 250 Foot Coil

MC Cable, Aluminum Flex, (2) 10 AWG Stranded Copper w/Ground, 277/480V, Yellow & Gray, 250 Foot Coil

Also known as: 077680287403, 102MCASTRYLGYGN277

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Conductors: 2
Jacket: Aluminum
Stranding: Stranded
Length: 250 ft
Material: Copper
Volts AC: 600