10/2 MCA STR BRN/GRA/GRNX1000

Item #: 0936086

Cat #: 102MCAGSTRBROGRAGR

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10/2 MCA STR BRN/GRA/GRNX1000

Overview

10/2 MCA STR BRN/GRA/GRNX1000
Also known as: 102MCAGSTRBROGRAGR

Specifications

Gauge: 10 AWG
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600