Ultra Green™ Series 110 CFM Single-Speed Fan

Item #: 0936032

Cat #: XB110

UPC: 026715201150

Company wide:
0 in stock
Documents & Guides
Ultra Green™ Series 110 CFM Single-Speed Fan, 120V, 0.3 Sones = Quietest Sound Rating Available, CFM Stands for Cubic Feet Per Minute (It Is Also Referred to As Airflow)

Overview

Ultra Green™ Series 110 CFM Single-Speed Fan, 120V, 0.3 Sones = Quietest Sound Rating Available, CFM Stands for Cubic Feet Per Minute (It Is Also Referred to As Airflow)
Also known as: 026715201150, XB110, BRNXB110

Specifications

Color: White
CFM: 110
Sones: 0.300
Color: White
Sones: 0.300
CFM: 110