Safety Switch, Double Throw, Heavy Duty, 100A, 600VAC, NEMA 1

Item #: 0935997

Cat #: DT363NGK

UPC: 786685540078

$ 5450.77 EA
Company wide:
0 in stock
100 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

100 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Fusible With Neutral, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 786685540078, DT363NGK, CUTDT363NGK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600