This product has been discontinued.
1
more

Floor Box Flush Cover, 6 to 10 Gang, Aluminum, Nickel
Item #: 0935990
Cat #: EFB610BTNK
UPC: 786564077572
Company wide:
0
in stock
Discontinued
Documents & Guides
Floor Box Flsuh Cover With Solid Lid, 6 to 10 Gang, Size: 16-3/8 Inch Length, 12-1/2 Inch Width, For Use With: Evolution Series 6, 8, and 10-Gang Floor Boxes, Aluminum, Color: Nickel
Overview
Floor Box Flsuh Cover With Solid Lid, 6 to 10 Gang, Size: 16-3/8 Inch Length, 12-1/2 Inch Width, For Use With: Evolution Series 6, 8, and 10-Gang Floor Boxes, Aluminum, Color: Nickel
Also known as: 786564077572, EFB610BTNK, WMDEFB610BTNK
Specifications
| Height: | 16 3/8 in |
| Width: | 12 1/2 in |
| Material: | Aluminum |
| Height: | 16 3/8 in |
| Material: | Aluminum |
| Width: | 12 1/2 in |