MI 220 115V

Item #: 0935892
Cat #: 101091123SP
UPC: 783510219932
$ 421.81 EA
Company wide:
0 in stock
Documents & Guides
HOF 101091123SP MI 220 115V FANSTECH

Overview

HOF 101091123SP MI 220 115V FANSTECH
Also known as: 783510219932, 101091123SP, HOF101091123SP

Specifications

Volts AC: 115
Type: Impeller Assembly
Volts AC: 115
Type: Impeller Assembly

Customer Reviews

No reviews for this product
(0)